Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 1
Mfr # LCMA10-5-C
Zoro # G2804316
product price: $3.15
/ea
Sold in multiples of 2 for $6.30
$6.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.2"
- Features Corrosion Resistant
- Barrel Length (mm) 11
- Product Type Copper Compression Connectors - Metric Lugs
- Wire Strip Length (mm) 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA10-5-C
- Zoro # G2804316
- UPC # 7498376789
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 1.2" |
Barrel Length (mm) | 11 |
Wire Strip Length (mm) | 12.5 |
Overall Length (mm) | 30.8 |
Details
Features | Corrosion Resistant |
Product Type | Copper Compression Connectors - Metric Lugs |
Tongue Thickness (mm) | 1.2 |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Product Name | Terminal Connector |
Connector Plating | Tin |
Connector Details | 1 x Terminal |
Product Material | Copper |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Metric Lug, 1 Hole, 10mm2 Wire, M5 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 2.500 In., 10 ft., Black (DWN2.50BK10)
- RACO Locknut, 2" Conduit, 15/64" L, Steel (1008)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X3WPG6)
- WISKA M20X1.5-WSTPALG-13.0 (10066412)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- ILSCO Copper Post Connector, Cndctr, 250-6 3/8 (CP-250-EC)
- Panduit Compression Lugs