Shop All Compression Lugs
Panduit
Copper Compression Metric Lug, 1 Hole, 1
Mfr # LCMA10-10-C
Zoro # G2784996
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.2"
- Overall Length 6 ft
- Features Corrosion Resistant
- Barrel Length (mm) 11.5
- Standards Met Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCMA10-10-C
- Zoro # G2784996
- UPC # 7498376931
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 1.2" |
Overall Length | 6 ft |
Barrel Length (mm) | 11.5 |
Overall Length (mm) | 30.8 |
Wire Strip Length (mm) | 13 |
Details
Features | Corrosion Resistant |
Standards Met | Meets EN 61238-1:2003/IEC 61238-1:2003 Class B WITH Class 2r Wire, UKCA compliant, CE compliant |
Tongue Thickness (mm) | 1.7 |
Product Type | Copper Compression Connectors - Metric Lugs |
Connector Details | 1 x Terminal |
Product Name | Terminal Connector |
Product Material | Copper |
Connector Plating | Tin |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Metric Lug, 1 Hole, 10mm2 Wire, M10 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 3.5 to 5A, 3P (3RV20111FA10)
- SCHNEIDER ELECTRIC Socket equipped with LED and protection circuit, Harmony Electromechanical Relays, for RSL1 relays, spring terminals, 12 to 24V AC DC (RSLZRA1)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.80A, 250V AC, Non-Indicating (FNM-1-8/10)
- GE Molded Case Circuit Breaker, THQL Series 15A, 3 Pole, 240V AC (THQL32015)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C347)
- Panduit Compression Lugs