Shop All Splicing Connectors
Panduit
Copper Compression Metric Butt Splice, 9
Mfr # SCMS95-Q
Zoro # G2997455
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Purple
- Overall Length 2.12 in
- CSA Temperature Rating (°C) 90
- Wire Strip Length (mm) 28.5
- Finish/Coating Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SCMS95-Q
- Zoro # G2997455
- UPC # 7498376990
- Country of Origin India
- Category Splicing Connectors
Dimensions
Overall Length | 2.12 in |
Wire Strip Length (mm) | 28.5 |
Overall Length (In.) | 2.12 |
Barrel Length (In.) | 2.12 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 70 |
Metric Class 2r Copper Conductor Size (mm²) | 95 |
Details
Color Code | Purple |
CSA Temperature Rating (°C) | 90 |
Finish/Coating | Tin-Plated |
Barrel Type | Standard |
Product Type | Compression Connectors - Splices |
Panduit Die Index Number | P54 |
UL Temperature Rating (°C) | 90 |
Standards Met | UL Listed, CSA Certified, CE and tested per EN 61238-1:2003/IEC 61238-1:2003 Class B, with Class 2r wire 10mm² - 630mm²., UKCA compliant |
Maximum Voltage (kV) | 35 |
Base Material | Copper |
Product Class | Wire Termination |
Description
Copper Compression Metric Butt Splice, 95mm2 Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC RV Plug Adaptor, 50A to 30A (CESMAD5030)
- ZINSCO Miniature Circuit Breaker, UBITBFP Series 200A, 2 Pole, 120/240V AC (UBITBFP2002)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN (1230G1)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10A)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-350-EC)
- Panduit Splicing Connectors