Shop All Splicing Connectors
Panduit
Copper Compression Metric Butt Splice, 3
Mfr # SCMS300-5
Zoro # G2992056
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.95 in
- Standards Met UL Listed, CSA Certified, UKCA compliant, CE compliant
- Base Material Copper
- Metric Class 2r Copper Conductor Size (mm²) 300
- Overall Length (In.) 2.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SCMS300-5
- Zoro # G2992056
- UPC # 7498376995
- Country of Origin India
- Category Splicing Connectors
Dimensions
Overall Length | 2.95 in |
Metric Class 2r Copper Conductor Size (mm²) | 300 |
Overall Length (In.) | 2.95 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 240 |
Barrel Length (In.) | 2.95 |
Wire Strip Length (mm) | 39 |
Details
Standards Met | UL Listed, CSA Certified, UKCA compliant, CE compliant |
Base Material | Copper |
Maximum Voltage (kV) | 35 |
UL Temperature Rating (°C) | 90 |
Product Type | Compression Connectors - Splices |
Barrel Type | Standard |
CSA Temperature Rating (°C) | 90 |
Panduit Die Index Number | P94 |
Finish/Coating | Tin-Plated |
Product Class | Wire Termination |
Description
Copper Compression Metric Butt Splice, 300mm2 Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 14.00x12.00x6.00, Gray, Stee (A1412CHS)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, D Curve (5SJ41118HG40)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- PANDUIT Butt Splice, Step-Down, Vyl, Insul, PK25 (ESV14-ESV18-Q)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- PROSKIT UR Connector, AWG26, 20, PK1000 (703-002)
- Panduit Splicing Connectors