Shop All Splicing Connectors
Panduit
Copper Compression Metric Butt Splice, 1
Mfr # SCMS120-Q
Zoro # G2991846
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Yellow
- Overall Length 2.24 in
- Metric Class 2r Copper Conductor Size (mm²) 120
- Base Material Copper
- Overall Length (In.) 2.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SCMS120-Q
- Zoro # G2991846
- UPC # 7498376991
- Country of Origin India
- Category Splicing Connectors
Dimensions
Overall Length | 2.24 in |
Metric Class 2r Copper Conductor Size (mm²) | 120 |
Overall Length (In.) | 2.24 |
Metric Class 5f-6f Copper Conductor Size (mm²) | 95 |
Barrel Length (In.) | 2.24 |
Wire Strip Length (mm) | 30 |
Details
Color Code | Yellow |
Base Material | Copper |
Standards Met | UL Listed, CSA Certified, CE and tested per EN 61238-1:2003/IEC 61238-1:2003 Class B, with Class 2r wire 10mm² - 630mm²., UKCA compliant |
Barrel Type | Standard |
Product Type | Compression Connectors - Splices |
UL Temperature Rating (°C) | 90 |
Maximum Voltage (kV) | 35 |
Panduit Die Index Number | P62 |
CSA Temperature Rating (°C) | 90 |
Finish/Coating | Tin-Plated |
Product Class | Wire Termination |
Description
Copper Compression Metric Butt Splice, 120mm2 Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE WALLPLATE OAK 1GNG BLANK (901B)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK (509153-100)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-NA-SP)
- NILFISK/ADVANCE CHARGER PLUG - 50A GRAY, 6GA CONTACTS (911185)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- PANDUIT Butt Splice Connector, Blue, 1.150in, PK100 (BSN14-C)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- Panduit Wire Connectors & Disconnects