Shop All Compression Lugs
Panduit
Copper Compression Lug, Long Blank Tongu
Mfr # LCD600-00-6
Zoro # G2798305
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Green
- Overall Length 5.43 in
- Features Corrosion Resistant
- Barrel Length (mm) 44.5
- Tongue Width (mm) 43.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD600-00-6
- Zoro # G2798305
- UPC # 7498390109
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 5.43 in |
Barrel Length (mm) | 44.5 |
Tongue Width (mm) | 43.2 |
Wire Strip Length (mm) | 46 |
Wire Strip Length (In.) | 1.81 |
Overall Length (In.) | 5.43 |
Barrel Length (In.) | 1.75 |
Overall Length (mm) | 137.9 |
Tongue Width (In.) | 1.7 |
Copper Code Conductor Size (kcmil) | 600 |
Description
Copper Compression Lug, Long Blank Tongue, 600 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Angle Bracket, Gold (V323Y)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- LUTRON Dual Circuit Switch, Partial-On, White (MS-PPS6-DDV-WH)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C353)
- Panduit Lugs & Split Bolts