Shop All Compression Lugs
Panduit
Copper Compression Lug, Long Blank Tongu
Mfr # LCD300-00-X
Zoro # G2760487
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code White
- Overall Length 4.93 in
- Features Corrosion Resistant
- Tongue Width (mm) 30.2
- Wire Strip Length (mm) 38.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD300-00-X
- Zoro # G2760487
- UPC # 7498390101
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 4.93 in |
Tongue Width (mm) | 30.2 |
Wire Strip Length (mm) | 38.1 |
Barrel Length (In.) | 1.44 |
Barrel Length (mm) | 36.6 |
Tongue Width (In.) | 1.19 |
Wire Strip Length (In.) | 1.5 |
Overall Length (mm) | 125.2 |
Overall Length (In.) | 4.93 |
Copper Code Conductor Size (kcmil) | 300 |
Description
Copper Compression Lug, Long Blank Tongue, 300 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55671323)
- STEWART R. BROWNE MFG CO Straight Stainlss Steel Cable 1/8", 1 ft. (CABLE - 1/8)
- QUICKCABLE Automotive Fuse, Maxi Series, 60A, 32V DC, 100 PK (509155-100)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD3-10)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- NATIONAL HARDWARE J-BOLT ZNC PLT 3/8X7"" (N232-967)
- Panduit Compression Lugs