Shop All Compression Lugs
Panduit
Copper Compression Lug, Long Blank Tongu
Mfr # LCD1000-00-3
Zoro # G2772350
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code White
- Overall Length 5.77 in
- Features Corrosion Resistant
- Tongue Type Standard
- CSA Temperature Rating (°C) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD1000-00-3
- Zoro # G2772350
- UPC # 7498390113
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 5.77 in |
Inside Diameter (In.) | 1.17 |
Barrel Length (mm) | 47.75 |
Outer Diameter (In.) | 1.5 |
Tongue Width (mm) | 55.11 |
Overall Length (mm) | 146.55 |
Tongue Width (In.) | 2.17 |
Wire Strip Length (In.) | 1.9375 |
Overall Length (In.) | 5.77 |
Copper Code Conductor Size (kcmil) | 1 |
Barrel Length (In.) | 1.88 |
Inside Diameter (mm) | 29.71 |
Wire Strip Length (mm) | 49.21 |
Outer Diameter (mm) | 38.1 |
Description
Copper Compression Lug, Long Blank Tongue, 1000 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205E)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U50)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin, Screw (70-750EL11-1)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-38D-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-1-38-EC)
- Panduit Lugs & Split Bolts