Shop All Compression Lugs
Panduit
Copper Compression Lug, Direct Burial, 2
Mfr # LCC4/0-12-B-X
Zoro # G2762340
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Purple
- Includes Anti-Ox. Compound in Barrel
- Overall Length 5.13 in
- Base Material Copper
- Wire Strip Length (mm) 41.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC4/0-12-B-X
- Zoro # G2762340
- UPC # 61305611151
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 5.13 in |
Wire Strip Length (mm) | 41.3 |
Tongue Width (mm) | 26.9 |
Barrel Length (In.) | 1.56 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (In.) | 1.625 |
Stud Hole Size (mm) | 12.7 |
Overall Length (mm) | 130.3 |
Tongue Width (In.) | 1.06 |
Overall Length (In.) | 5.13 |
Barrel Length (mm) | 39.6 |
Copper Code Conductor Size (AWG) | 36617 |
Description
Copper Compression Lug, Direct Burial, 2 Hole, 4/0 AWG, 1/2" (12.7mm) Stud, 1.75" (44.4 mm) Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- QUICKCABLE Heavy Duty Cable Tie Tool, 120-175 lb. (502902-001)
- ZORO SELECT Strut Channel, 5 ft. L, Solid, Standard (FS-200 WT 60.00)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- Panduit Lugs & Split Bolts