Shop All Compression Lugs
Panduit
Copper Compression Lug, Blank Tongue, 60
Mfr # LCC600-00-6
Zoro # G2790246
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Green
- Overall Length 6.63 in
- Features Corrosion Resistant
- Panduit Die Index Number P94
- Product Type Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC600-00-6
- Zoro # G2790246
- UPC # 7498390218
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 6.63 in |
Wire Strip Length (In.) | 2.75 |
Barrel Length (mm) | 68.1 |
Tongue Width (In.) | 1.7 |
Tongue Width (mm) | 43.2 |
Overall Length (mm) | 168.4 |
Wire Strip Length (mm) | 70 |
Copper Code Conductor Size (kcmil) | 600 |
Overall Length (In.) | 6.63 |
Barrel Length (In.) | 2.68 |
Description
Copper Compression Lug, Blank Tongue, 600 kcmil, Long Barrel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Twist On Wire Cnnectr, 22-10 AWG, Ylw, PK25 (25-004)
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NC, 4p (E57PS-12UPC4-Q)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Gray (HS365-S50-GRAY)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A3AXFN24)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- 3M Two Hole Lug Compress Conct, 3/0 AWG, PK10 (31141)
- Panduit Compression Lugs