Shop All Compression Lugs
Panduit
Copper Compression Lug, Blank Tongue, 60
Mfr # LCA600-00-6
Zoro # G2756698
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.1"
- Color Code Green
- Overall Length 4.2 in
- Features Corrosion Resistant
- Product Type Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA600-00-6
- Zoro # G2756698
- UPC # 7498371950
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.1" |
Overall Length | 4.2 in |
Wire Strip Length (mm) | 46 |
Tongue Width (mm) | 43.2 |
Tongue Width (In.) | 1.7 |
Wire Strip Length (In.) | 1.81 |
Copper Code Conductor Size (kcmil) | 600 |
Overall Length (mm) | 106.7 |
Overall Length (In.) | 4.2 |
Barrel Length (In.) | 1.75 |
Description
Copper Compression Lug, Blank Tongue, 600 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Yellow Grommet), 5PK (SR100B750)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ55)
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-6001)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- Panduit Compression Lugs