Shop All Compression Lugs
Panduit
Copper Compression Lug, Blank Tongue, 50
Mfr # LCC500-00-6
Zoro # G2784558
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.9"
- Color Code Brown
- Overall Length 6.36 in
- Features Corrosion Resistant
- Wire Strip Length (In.) 2.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC500-00-6
- Zoro # G2784558
- UPC # 7498390216
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.9" |
Overall Length | 6.36 in |
Wire Strip Length (In.) | 2.56 |
Barrel Length (In.) | 2.49 |
Wire Strip Length (mm) | 65.1 |
Tongue Width (In.) | 1.54 |
Tongue Width (mm) | 39.1 |
Barrel Length (mm) | 63.2 |
Copper Code Conductor Size (kcmil) | 500 |
Overall Length (mm) | 161.5 |
Overall Length (In.) | 6.36 |
Description
Copper Compression Lug, Blank Tongue, 500 kcmil, Long Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J61)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Hand-Auto., Black (9001KN240)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AHA-R63/B)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEPH)
- Panduit Lugs & Split Bolts