Shop All Compression Lugs
Panduit
Copper Compression Lug, Blank Tongue, 40
Mfr # LCA400-00-6
Zoro # G2769964
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.2"
- Color Code Blue
- Overall Length 3.82 in
- Features Corrosion Resistant
- Base Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA400-00-6
- Zoro # G2769964
- UPC # 7498371943
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.2" |
Overall Length | 3.82 in |
Tongue Width (In.) | 1.39 |
Overall Length (In.) | 3.82 |
Wire Strip Length (In.) | 1.56 |
Wire Strip Length (mm) | 39.7 |
Barrel Length (In.) | 1.5 |
Tongue Width (mm) | 35.3 |
Copper Code Conductor Size (kcmil) | 400 |
Overall Length (mm) | 97 |
Description
Copper Compression Lug, Blank Tongue, 400 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 1/2In (ELM90-50)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA007)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C322)
- Panduit Compression Lugs