Shop All Compression Lugs
Panduit
Copper Compression Lug, Blank Tongue, 25
Mfr # LCC250-00-X
Zoro # G2795100
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Yellow
- Overall Length 5.23 in
- Features Corrosion Resistant
- Tongue Thickness (In.) 0.14
- Panduit Die Index Number P62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC250-00-X
- Zoro # G2795100
- UPC # 7498390208
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 5.23 in |
Barrel Length (mm) | 40.6 |
Overall Length (In.) | 5.23 |
Wire Strip Length (In.) | 1.69 |
Tongue Width (mm) | 29.7 |
Barrel Length (In.) | 1.6 |
Copper Code Conductor Size (AWG) | 250 |
Overall Length (mm) | 132.8 |
Wire Strip Length (mm) | 42.9 |
Tongue Width (In.) | 1.17 |
Description
Copper Compression Lug, Blank Tongue, 250 kcmil, Long Barrel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL500, 10 ft., Ivory (HBL50010IV)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3057)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 V AC, 9 A (LC1K0610E7)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 22mm, Green (ZBW933)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLBOX)
- Panduit Lugs & Split Bolts