Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, Long Bar
Mfr # LCCXN750-12-3
Zoro # G2754345
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Yellow
- Overall Length 6.9 in
- UL Temperature Rating (°C) 90
- Product Type Compression Connectors - Lugs
- Lug Type 2 Stud Hole Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCXN750-12-3
- Zoro # G2754345
- UPC # 61305600928
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 6.9 in |
Wire Strip Length (mm) | 77.8 |
Tongue Width (In.) | 1.5 |
Overall Length (mm) | 175.3 |
Overall Length (In.) | 6.9 |
Barrel Length (mm) | 76.2 |
Outer Diameter (In.) | 1.5 |
Inside Diameter (mm) | 29.718 |
Barrel Length (In.) | 3 |
Stud Hole Size (mm) | 12.7 |
Outer Diameter (mm) | 38.1 |
Inside Diameter (In.) | 1.17 |
Tongue Width (mm) | 38.1 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (In.) | 3.06 |
Outside Diameter Inches | 1.5 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 20, 3P, 600V (LRD350L)
- WIEGMANN Replacement Clamp Assembly, NOVAL Accessory, Chrome (WABN4JICA)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 40A, 600V AC, Non-Indicating (A60Q40-2)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 30 Amp Female NEMA L5-30R Locking Adapter (RVA1513L)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- Panduit Lugs & Split Bolts