Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #8 AWG,
Mfr # LCD8-38D-L
Zoro # G2801680
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.6"
- Color Code Red
- Overall Length 2.56 in
- Features Corrosion Resistant
- Stud Hole Spacing (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD8-38D-L
- Zoro # G2801680
- UPC # 7498338319
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.6" |
Overall Length | 2.56 in |
Barrel Length (In.) | 0.56 |
Tongue Width (mm) | 15.2 |
Copper Code Conductor Size (AWG) | 8 |
Overall Length (In.) | 2.56 |
Stud Hole Size (In.) | 44993 |
Tongue Width (In.) | 0.6 |
Wire Strip Length (mm) | 15.9 |
Overall Length (mm) | 65 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 14.2 |
Description
Copper Compression Lug, 2 Hole, #8 AWG, 3/8 (9.5mm) Stud, 1 (25.4mm) Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLW)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS507)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5 (SR-WG-050-5-5PK-WT)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- Panduit Lugs & Split Bolts