Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #8 Awg,
Mfr # LCD8-14D-L
Zoro # G804858286
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Red
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Tongue Width - Wire Connector 0.48
- Tongue Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD8-14D-L
- Zoro # G804858286
- UPC # 7498338318
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.48 |
Barrel Length | 0.56 |
Overall Length | 2.34 in |
Overall Length (mm) | 59.4 |
Barrel Length (In.) | 0.56 |
Tongue Width (mm) | 12.2 |
Barrel Length (mm) | 14.2 |
Overall Length (In.) | 2.34 |
Tongue Width (In.) | 0.48 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (mm) | 15.9 |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 8 |
Description
Two-hole, standard barrel lug with window, #8 AWG wire, 1/4 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18COGR)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/2NC, 22mm (XALK178GH7)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable WT (E2106S.41.02)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C393)
- Panduit Lugs & Split Bolts