Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #8 AWG,
Mfr # LCC8-38D-L
Zoro # G2781870
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.8"
- Color Code Red
- Overall Length 2.75 in
- Features Corrosion Resistant
- Product Type Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC8-38D-L
- Zoro # G2781870
- UPC # 7498338267
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.8" |
Overall Length | 2.75 in |
Overall Length (mm) | 69.9 |
Copper Code Conductor Size (AWG) | 8 |
Stud Hole Size (In.) | 44993 |
Tongue Width (mm) | 15.2 |
Overall Length (In.) | 2.75 |
Tongue Width (In.) | 0.6 |
Wire Strip Length (mm) | 19.1 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 17.8 |
Barrel Length (In.) | 0.7 |
Description
Copper Compression Lug, 2 Hole, #8 AWG, 3/8 (9.5mm) Stud, 1 (25.4mm) Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H500)
- SIEMENS 480V-120V 150VA Transformer (MT0150A)
- NVENT HOFFMAN Screw- or Hinge-Cover, w/Quick-Release (A1287JFGQRPWR)
- INTERMATIC Timer, Percent Cycle, NEMA3R, 20A, 3Hrs52Min (CT2000)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- ANCOR Heavy Duty 2/0 AWG 1/4" Tinned Lug - 25-Pack (242294)
- Panduit Compression Lugs