Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #8 Awg,
Mfr # LCC8-14A-L
Zoro # G804859450
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Red
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Hole Center to Center 44565
- Overall Length 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC8-14A-L
- Zoro # G804859450
- UPC # 7498338262
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.16 in |
Outside Dia. | 0.27 |
Outer Diameter (In.) | 0.27 |
Wire Strip Length (mm) | 19.1 |
Tongue Width (In.) | 0.48 |
Tongue Width (mm) | 12.2 |
Overall Length (mm) | 54.9 |
Outer Diameter (mm) | 6.85 |
Inside Diameter (In.) | 0.18 |
Barrel Length (mm) | 17.8 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 8 |
Wire Strip Length (In.) | 44989 |
Inside Diameter (mm) | 4.57 |
Barrel Length (In.) | 0.7 |
Overall Length (In.) | 2.16 |
Description
The LCC8-14A-L Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- LINEMASTER Awareness Cover - Gray (522-U37)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 90A, 600V AC (OTS90)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- Panduit Lugs & Split Bolts