Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #8 AWG,
Mfr # LCC8-10AWH-L
Zoro # G2790115
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.8"
- Color Code Red
- Overall Length 1.82 in
- Features 45° Angled Connector, Corrosion Resistant
- Barrel Length (mm) 17.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC8-10AWH-L
- Zoro # G2790115
- UPC # 7498380750
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.8" |
Overall Length | 1.82 in |
Barrel Length (mm) | 17.8 |
Wire Strip Length (mm) | 19.1 |
Stud Hole Size (mm) | 4.8 |
Overall Length (mm) | 46.2 |
Barrel Length (In.) | 0.7 |
Copper Code Conductor Size (AWG) | 8 |
Tongue Width (In.) | 0.41 |
Overall Length (In.) | 1.82 |
Tongue Width (mm) | 10.4 |
Stud Hole Size (In.) | 0.19 |
Description
Copper Compression Lug, 2 Hole, #8 AWG, #10 (4.8mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (20492535)
- SQUARE D Magnetic Coil, 480 V (9998DA2V06)
- MARINCO 20A 125V STRAIGHT BLADE POWER INLET WHITE (200BBIW.RV)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK80)
- Panduit Lugs & Split Bolts