Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #8 Awg F
Mfr # LCDX8-14A-L
Zoro # G504858623
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Red
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Overall Length 1.83 in
- Outside Dia. 0.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX8-14A-L
- Zoro # G504858623
- UPC # 7498342353
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.83 in |
Outside Dia. | 0.27 |
Outer Diameter (In.) | 0.27 |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 8 |
Wire Strip Length (In.) | 1 to 2 |
Outer Diameter (mm) | 6.85 |
Stud Hole Size (In.) | 44930 |
Inside Diameter (In.) | 0.18 |
Wire Strip Length (mm) | 13 |
Overall Length (In.) | 1.83 |
Barrel Length (In.) | 0.42 |
Tongue Width (mm) | 12.2 |
DLO Copper Flex Conductor Size (AWG) | 8 |
Overall Length (mm) | 46.5 |
Barrel Length (mm) | 10.7 |
Tongue Width (In.) | 0.48 |
Inside Diameter (mm) | 4.57 |
Description
The LCDX8-14A-L Tin-Plated Copper Compression Lug, two-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 150A, 600V AC, Non-Indicating (A60X150-4)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- GARDNER BENDER DISCON INSUL16-14AWG15PK (15-153F)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- ILSCO Surecrimp Copper Compression Sleeve, PK2 (CTL-2-EC)
- Panduit Compression Lugs