Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #8 Awg F
Mfr # LCCX8-14B-L
Zoro # G704859260
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Red
- Hole Center to Center 44565
- Overall Length 2.23 in
- Tool Type Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX8-14B-L
- Zoro # G704859260
- UPC # 7498342529
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.23 in |
Tongue Width (In.) | 0.48 |
Tongue Width (mm) | 12.2 |
Overall Length (In.) | 2.23 |
Class M Copper Flex Conductor Size (AWG) | 8 |
Barrel Length (mm) | 17.8 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (mm) | 19 |
Class H Copper Flex Conductor Size (AWG) | 8 |
DLO Copper Flex Conductor Size (AWG) | 8 |
Class K Copper Flex Conductor Size (AWG) | 8 |
Copper Code Conductor Size (AWG) | 8 |
Class I Copper Flex Conductor Size (AWG) | 8 |
Overall Length (mm) | 56.6 |
Stud Hole Size (In.) | 44930 |
Barrel Length (In.) | 0.7 |
Class G Copper Flex Conductor Size (AWG) | 8 |
Description
Two-hole, flex lug, long barrel, #8 AWG wire, 1/4 stud hole, .75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound (FD430M)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- AMERTAC Dusk/Dawn Light Control (SLC4CG)
- COMPUCESSORY Compucessory CCS55157 Power Strip- 6 Outlet- Built-in Circuit Breaker- 15ft. Cord- Gray (CCS55157)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- ABB One Hole Lug Comp Connectr, 400 kcmil, PK6 (54116)
- Panduit Lugs & Split Bolts