Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #8 AWG F
Mfr # LCCX8-14AF-L
Zoro # G2752026
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Red
- Overall Length 1.62 in
- Features Corrosion Resistant, 90° Angled Connector
- Class G Copper Flex Conductor Size (AWG) 8
- Class M Copper Flex Conductor Size (AWG) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCX8-14AF-L
- Zoro # G2752026
- UPC # 7498342528
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.62 in |
Class G Copper Flex Conductor Size (AWG) | 8 |
Class M Copper Flex Conductor Size (AWG) | 8 |
Class H Copper Flex Conductor Size (AWG) | 8 |
Barrel Length (In.) | 0.7 |
Tongue Width (mm) | 12.2 |
Copper Code Conductor Size (AWG) | 8 |
Wire Strip Length (mm) | 19 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Overall Length (mm) | 41.2 |
Tongue Width (In.) | 0.48 |
Class I Copper Flex Conductor Size (AWG) | 8 |
Class K Copper Flex Conductor Size (AWG) | 8 |
DLO Copper Flex Conductor Size (AWG) | 8 |
Barrel Length (mm) | 17.8 |
Overall Length (In.) | 1.62 |
Description
Copper Compression Lug, 2 Hole, #8 AWG Flex, 1/4 (6.4mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31A1)
- MERSEN Fuse, GDL Series, Time Delay, 1/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/10)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Pole (T101P)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 150A, 600V AC, Non-Indicating (A60X150-4)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCB1/0-38-X)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- ANCOR Ancor 90° Tinned Copper Lug #3/0 - 3/8" - 2-Piece (262716)
- Panduit Lugs & Split Bolts