Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #8 Awg F
Mfr # LCCX8-14A-L
Zoro # G604859230
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Red
- Overall Length 2.1 in
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Outside Dia. 0.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX8-14A-L
- Zoro # G604859230
- UPC # 7498342526
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.1 in |
Outside Dia. | 0.27 |
Inside Diameter (mm) | 4.57 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (mm) | 17.8 |
Copper Code Conductor Size (AWG) | 8 |
Wire Strip Length (mm) | 19.1 |
Barrel Length (In.) | 0.7 |
Tongue Width (In.) | 0.48 |
Overall Length (mm) | 53.3 |
DLO Copper Flex Conductor Size (AWG) | 8 |
Tongue Width (mm) | 12.2 |
Outer Diameter (mm) | 6.85 |
Overall Length (In.) | 2.1 |
Wire Strip Length (In.) | 44989 |
Stud Hole Size (In.) | 44930 |
Outer Diameter (In.) | 0.27 |
Inside Diameter (In.) | 0.18 |
Description
The LCCX8-14A-L Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804G)
- ZORO SELECT Half Clamp, Galvanized, Dia 1/4 In, PK50 (CH0409Z1)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (SAM-1500-12)
- WIEGMANN Back Panel, NOVAL Accessory, 8 Gang, Aluminum (HW-WM3630AWW)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6C)
- Panduit Lugs & Split Bolts