Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #8 Awg F
Mfr # LCCX8-10A-L
Zoro # G604859537
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Red
- Hole Center to Center 0.19
- Tool Type Compression Connectors - Lugs
- Overall Length 2.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCX8-10A-L
- Zoro # G604859537
- UPC # 7498342522
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.01 in |
Stud Hole Size (mm) | 4.8 |
Tongue Width (In.) | 0.41 |
Copper Code Conductor Size (AWG) | 8 |
Class I Copper Flex Conductor Size (AWG) | 8 |
Class K Copper Flex Conductor Size (AWG) | 8 |
Barrel Length (mm) | 17.8 |
Overall Length (In.) | 2.01 |
Class G Copper Flex Conductor Size (AWG) | 8 |
Tongue Width (mm) | 10.4 |
Barrel Length (In.) | 0.7 |
DLO Copper Flex Conductor Size (AWG) | 8 |
Wire Strip Length (mm) | 19 |
Stud Hole Size (In.) | 0.19 |
Class M Copper Flex Conductor Size (AWG) | 8 |
Class H Copper Flex Conductor Size (AWG) | 8 |
Overall Length (mm) | 51.1 |
Description
Two-hole, flex lug, long barrel, #8 AWG wire, #10 stud hole, .63 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- INTERMATIC Mechanical Time Switch in Enclos 24-Hour (T101P3)
- GE Thermal Unit, 9.90 to 11.70A (CR123C113B)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG43)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-38D-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- Panduit Compression Lugs