Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #8 AWG, 1/4 (6.4mm) Stud, LCD8-14BF-L
Mfr # LCD8-14BF-L
Zoro # G2774164
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.7"
- Color Code Red
- Overall Length 1.74 in
- Features 90° Angled Connector, Corrosion Resistant
- Barrel Length (In.) 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD8-14BF-L
- Zoro # G2774164
- UPC # 7498356762
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.7" |
Overall Length | 1.74 in |
Barrel Length (In.) | 0.56 |
Tongue Width (mm) | 12.2 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (mm) | 15.9 |
Copper Code Conductor Size (AWG) | 8 |
Overall Length (mm) | 44.2 |
Overall Length (In.) | 1.74 |
Tongue Width (In.) | 0.48 |
Stud Hole Size (In.) | 44930 |
Barrel Length (mm) | 14.2 |
Description
Copper Compression Lug, 2 Hole, #8 AWG, 1/4 (6.4mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005)
- EATON WIRING DEVICES Locking Gnd 3Wire Plug 2P 250V (L620P)
- BURNDY Insulated Multitap Connector, 1.25 In. L (BIT4)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Midget Fuse Type (DFC-7I)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- SQUARE D Panelboard interior, NF, main lugs, 400A, Cu bus, Al neutral assembly, 42 pole spaces, 3 phase, 4 wire, 600Y/347VAC max (NF442L4C)
- Panduit Lugs & Split Bolts