Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 750 Kcmi
Mfr # LCDN750-38D-6
Zoro # G504858357
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Black
- Tongue Width - Wire Connector 1.3
- Hole Center to Center 44628
- Overall Length 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDN750-38D-6
- Zoro # G504858357
- UPC # 7498344271
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 1.3 |
Overall Length | 4.72 in |
Barrel Length | 1.88 |
Barrel Length (mm) | 47.8 |
Stud Hole Size (mm) | 9.5 |
Stud Hole Size (In.) | 44993 |
Overall Length (In.) | 4.72 |
Wire Strip Length (mm) | 49.2 |
Barrel Length (In.) | 1.88 |
Wire Strip Length (In.) | 1.94 |
Overall Length (mm) | 119.9 |
Tongue Width (mm) | 33 |
Tongue Width (In.) | 1.3 |
Copper Code Conductor Size (kcmil) | 750 |
Description
Two-hole, standard barrel with window, narrow tongue lug, 750 kcmil cable, 3/8 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- IFM IO-Link Master, 8 Inputs, 20 to 30VDC (AL1120)
- 3M Shrink Tubing, 1.0in ID, Black, 50ft (FP301-1-50'-BLACK-SPOOL)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60134)
- Panduit Compression Lugs