Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 750 kcmi
Mfr # LCCN750-12W-6
Zoro # G2796887
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.7"
- Color Code Black
- Overall Length 6.66 in
- Features Corrosion Resistant
- Finish/Coating Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCN750-12W-6
- Zoro # G2796887
- UPC # 7498344995
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 6.7" |
Overall Length | 6.66 in |
Copper Conductor Size (kcmil) | 750 |
Barrel Length (In.) | 2.88 |
Overall Length (mm) | 169.2 |
Overall Length (In.) | 6.66 |
Wire Strip Length (mm) | 74.6 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (mm) | 33 |
Tongue Width (In.) | 1.3 |
Wire Strip Length (In.) | 2.9375 |
Copper Code Conductor Size (kcmil) | 750 |
Barrel Length (mm) | 73.2 |
Stud Hole Size (mm) | 12.7 |
Description
Copper Compression Lug, 2 Hole, 750 kcmil, Narrow Tongue, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- CANTEX Coupling, PVC, 3/4 in., 1-9/16 in. OL (6141624)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 50 A (LC1D50AM7)
- HALEX 3/4IN RIGID PULL ELBOW EACH (94107)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- Panduit Compression Lugs