Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 750 kcmi
Mfr # LCCF750-12-3
Zoro # G2800895
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Orange
- Overall Length 7.29 in
- Features Corrosion Resistant, Flared Barrel
- Product Type Compression Connectors - Lugs
- Wire Strip Length (mm) 77.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCF750-12-3
- Zoro # G2800895
- UPC # 7498375322
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 7.29 in |
Wire Strip Length (mm) | 77.8 |
Overall Length (mm) | 185.2 |
Wire Strip Length (In.) | 3.0625 |
Tongue Width (mm) | 55.1 |
Tongue Width (In.) | 2.17 |
Barrel Length (mm) | 76.2 |
Stud Hole Size (mm) | 12.7 |
Overall Length (In.) | 7.29 |
DLO Copper Flex Conductor Size (kcmil) | 777.7 |
Barrel Length (In.) | 3 |
Stud Hole Size (In.) | 1 to 2 |
Description
Copper Compression Lug, 2 Hole, 750 kcmil, Flared Barrel, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK10 (MN8-14R/SX)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- LINEMASTER Junior (121-S)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C422)
- Panduit Lugs & Split Bolts