Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 750 Kcmi
Mfr # LCC750-38DW-6
Zoro # G604859605
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Black
- Tongue Style Standard
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Overall Length 5.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC750-38DW-6
- Zoro # G604859605
- UPC # 7498379859
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 5.71 in |
Tongue Width - Wire Connector | 1.89 |
Barrel Length | 2.88 |
Copper Code Conductor Size (kcmil) | 750 |
Barrel Length (mm) | 73.2 |
Wire Strip Length (In.) | 2.94 |
Overall Length (mm) | 145 |
Tongue Width (In.) | 1.89 |
Wire Strip Length (mm) | 74.6 |
Stud Hole Size (In.) | 44993 |
Stud Hole Size (mm) | 9.5 |
Overall Length (In.) | 5.71 |
Barrel Length (In.) | 2.88 |
Tongue Width (mm) | 48 |
Description
Two-hole, long barrel lug with window, 750 kcmil, 3/8 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 17C 1716 SKT PLUG (MS3106E2029S)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO125)
- CALBRITE EMT Conduit, 10 ft., 2in., 304 SS (S12010CT00)
- MARS AIR SYSTEMS Mars Floor Mounted Magnetic Reed Switch - 24V Requires Control Panel (99-124)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- Panduit Compression Lugs