Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 750 Kcmi
Mfr # LCC750-38D-6
Zoro # G604859483
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Black
- Tongue Style Standard
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Tongue Width - Wire Connector 1.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC750-38D-6
- Zoro # G604859483
- UPC # 7498344369
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 1.89 |
Barrel Length | 2.87 |
Overall Length | 6.1 in |
Barrel Length (In.) | 2.87 |
Tongue Width (In.) | 1.89 |
Stud Hole Size (In.) | 44993 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 72.9 |
Wire Strip Length (mm) | 74.6 |
Tongue Width (mm) | 48 |
Copper Code Conductor Size (kcmil) | 750 |
Overall Length (mm) | 154.9 |
Wire Strip Length (In.) | 2.94 |
Overall Length (In.) | 6.1 |
Description
Two-hole, long barrel lug, 750 kcmil cable, 3/8 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Lt Gray, Steel (TE162048010)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10R/LK)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P262BK)
- AMPHENOL ER 6C 616 SKT PLUG (MS3106A1812S)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M8E516)
- Panduit Lugs & Split Bolts