Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 750 Kcmi
Mfr # LCC750-12W-6
Zoro # G304859592
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Black
- Overall Length 6.65 in
- Tongue Width - Wire Connector 1.89
- Barrel Length 2.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC750-12W-6
- Zoro # G304859592
- UPC # 7498379858
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 6.65 in |
Tongue Width - Wire Connector | 1.89 |
Barrel Length | 2.88 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (In.) | 1.89 |
Overall Length (mm) | 168.9 |
Overall Length (In.) | 6.65 |
Wire Strip Length (mm) | 74.6 |
Wire Strip Length (In.) | 2.94 |
Tongue Width (mm) | 48 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (mm) | 73.2 |
Barrel Length (In.) | 2.88 |
Copper Code Conductor Size (kcmil) | 750 |
Description
Two-hole, long barrel lug with window, 750 kcmil, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BC3)
- SQUARE D Mini circuit breaker accessory, QO, bracket kit, retaining, 1 pole (PK1MB)
- QUICKCABLE Primary Wire, 14 Gauge, Black, 100ft. (230400-100)
- PARTNERS BRAND Cable Ties, 120#, 14", Natural, 100/Case (CT14120)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M8E516)
- Panduit Lugs & Split Bolts