Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 650 kcmi
Mfr # LCCXN650-12-6
Zoro # G2755060
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.78 in
- Features Corrosion Resistant
- Stud Hole Spacing (In.) 1.75
- Overall Length (In.) 6.78
- Tongue Thickness (In.) 0.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCXN650-12-6
- Zoro # G2755060
- UPC # 7498312696
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 6.78 in |
Overall Length (In.) | 6.78 |
Stud Hole Size (In.) | 1 to 2 |
Stud Hole Size (mm) | 12.7 |
Overall Length (mm) | 172.2 |
Tongue Width (In.) | 1.35 |
Tongue Width (mm) | 34.3 |
Barrel Length (In.) | 2.94 |
Barrel Length (mm) | 74.7 |
Wire Strip Length (mm) | 76.2 |
Wire Strip Length (In.) | 3 |
Details
Features | Corrosion Resistant |
Stud Hole Spacing (In.) | 1.75 |
Tongue Thickness (In.) | 0.36 |
Product Type | Compression Connectors - Lugs |
Stud Hole Spacing (mm) | 44.5 |
Tongue Thickness (mm) | 9.1 |
Connector Plating | Tin |
Product Name | Terminal Connector |
Product Material | Copper |
Connector Details | 1 x Terminal |
Barrel Type | Long Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Lug, 2 Hole, 650 kcmil, Narrow Tongue 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Cylindrical Spring, 1.410 in., Gray, Steel (DFST-36NEW)
- IFM Wireable M8 connector (ZJ4010)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8ABRB)
- HEYCO Cordgrip, 1.72 in., 0.62 in. Thread, 0.45 in. DIA, 0.50 in. NPT, Nylon (3231)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- DENDESIGNS 09902-97ME Vinyl Grounded Cube Tap - Beige (DE878637)
- Panduit Compression Lugs