Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 646.4 Kc
Mfr # LCDX650-12-6
Zoro # G704858614
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Black
- Overall Length 5.26 in
- Tool Type Compression Connectors - Lugs
- Barrel Length 1.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX650-12-6
- Zoro # G704858614
- UPC # 7498342424
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 5.26 in |
Barrel Length | 1.45 |
Tongue Width - Wire Connector | 1.95 |
Overall Length (In.) | 5.26 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (In.) | 1.95 |
Barrel Length (mm) | 36.8 |
Barrel Length (In.) | 1.45 |
Tongue Width (mm) | 49.5 |
DLO Copper Flex Conductor Size (kcmil) | 646.4 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 38 |
Wire Strip Length (In.) | 1.5 |
Overall Length (mm) | 133.6 |
Description
Two-hole, flex lug, 650 kcmil cable, 1/2 stud hole, 1.75 hole spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 12A, 600V AC, Non-Indicating (JTD012)
- SWE-TECH 3C Decora Wall Plate Insert, White, Blank (FWT301-1005)
- INTERMATIC Weatherproof Cover, 2 Gang, Polycarbonate (WP1220C/8)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (GFRTR20I)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC38)
- Panduit Compression Lugs