Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 600 kcmi
Mfr # LCD600-12-6
Zoro # G2795338
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.4"
- Color Code Green
- Overall Length 5.42 in
- Features Corrosion Resistant
- Burndy Die Index Number 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD600-12-6
- Zoro # G2795338
- UPC # 7498390108
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 5.4" |
Overall Length | 5.42 in |
Overall Length (mm) | 137.7 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (In.) | 1.75 |
Wire Strip Length (In.) | 1.81 |
Tongue Width (In.) | 1.7 |
Barrel Length (mm) | 44.5 |
Tongue Width (mm) | 43.2 |
Overall Length (In.) | 5.42 |
Copper Code Conductor Size (kcmil) | 600 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 46 |
Description
Copper Compression Lug, 2 Hole, 600 kcmil, 1/2 (12.7mm) Stud, 1.75 (44.4mm) Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-DN)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Red (OSSMT-MDR)
- WIREMOLD BOX 2GANG NM IVY 9X7X2"" (NM3-2)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 22-16, PK50 (31A495)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C329)
- Panduit Lugs & Split Bolts