Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 600 kcmi
Mfr # LCCF600-12-6
Zoro # G2775704
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Black
- Overall Length 7.13 in
- Features Corrosion Resistant, Flared Barrel
- Base Material Copper
- Finish/Coating Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCF600-12-6
- Zoro # G2775704
- UPC # 7498375321
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 7.13 in |
Wire Strip Length (In.) | 3 |
Tongue Width (In.) | 1.95 |
Stud Hole Size (mm) | 12.7 |
DLO Copper Flex Conductor Size (kcmil) | 646.4 |
Wire Strip Length (mm) | 76.2 |
Overall Length (In.) | 7.13 |
Overall Length (mm) | 181.1 |
Barrel Length (In.) | 2.94 |
Barrel Length (mm) | 74.7 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (mm) | 49.5 |
Description
Copper Compression Lug, 2 Hole, 600 kcmil, Flared Barrel, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55 °C, 12/24V AC, 120V AC (31EH93)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1D-75)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005BCS)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 125/250V (HBL4100B12W)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- QUICKCABLE Crimp Lug, 4 Gauge, 3/8", PK5 (4804-005F)
- Panduit Lugs & Split Bolts