Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 AWG,
Mfr # LCD6-56D-L
Zoro # G2800335
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.7"
- Color Code Blue
- Overall Length 2.73 in
- Features Corrosion Resistant
- Copper Code Conductor Size (AWG) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD6-56D-L
- Zoro # G2800335
- UPC # 7498338314
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.7" |
Overall Length | 2.73 in |
Copper Code Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 22.2 |
Stud Hole Size (mm) | 7.9 |
Overall Length (mm) | 69.3 |
Barrel Length (mm) | 20.6 |
Overall Length (In.) | 2.73 |
Stud Hole Size (In.) | 45062 |
Barrel Length (In.) | 0.81 |
Tongue Width (mm) | 14.2 |
Tongue Width (In.) | 0.56 |
Description
Copper Compression Lug, 2 Hole, #6 AWG, 5/16 (7.9mm) Stud, 1 (25.4mm) Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-125-25)
- SQUARE D Mini circuit breaker, QO, 30A, 2 pole, 120/240VAC, 65kA, plug in (QH230)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical (NON-20)
- RITTAL Carbon Steel Enclosure, 9.80 in H, 8 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB100806HC)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- Panduit Lugs & Split Bolts