Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 AWG,
Mfr # LCD6-38AD-L
Zoro # G2793974
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.8"
- Color Code Blue
- Overall Length 2.83 in
- Features Corrosion Resistant
- Overall Length (mm) 71.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD6-38AD-L
- Zoro # G2793974
- UPC # 7498399139
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.8" |
Overall Length | 2.83 in |
Overall Length (mm) | 71.9 |
Tongue Width (In.) | 0.62 |
Overall Length (In.) | 2.83 |
Tongue Width (mm) | 15.7 |
Barrel Length (In.) | 0.81 |
Barrel Length (mm) | 20.6 |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (mm) | 22.2 |
Copper Code Conductor Size (AWG) | 6 |
Stud Hole Size (In.) | 44993 |
Description
Copper Compression Lug, 2 Hole, #6 AWG, 3/8 (9.5mm) Stud, Slotted Tongue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1-M1)
- PANDUIT Cable Tie, Metal Barb, 14.9L (378mm), Li (BT4LH-TL300)
- GARDNER BENDER Toggle Switch Cover, PK2 (GSW-20)
- COBRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 6 Outlets (CPI1500W)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C319)
- Panduit Compression Lugs