Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 Awg,
Mfr # LCD6-14AH-L
Zoro # G404859492
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Overall Length 2 in
- Hole Center to Center 44565
- Outside Dia. 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD6-14AH-L
- Zoro # G404859492
- UPC # 7498356664
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.31 |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 0.48 |
Tongue Width (mm) | 12.2 |
Barrel Length (In.) | 0.81 |
Overall Length (mm) | 50.8 |
Wire Strip Length (mm) | 22.2 |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 6 |
Wire Strip Length (In.) | 45115 |
Outer Diameter (mm) | 7.87 |
Inside Diameter (mm) | 5.58 |
Barrel Length (mm) | 20.6 |
Outer Diameter (In.) | 0.31 |
Inside Diameter (In.) | 0.22 |
Overall Length (In.) | 2 |
Description
The LCD6-14AH-L Tin-Plated Copper Compression Lug, two-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON KPT 6C 620 SKT PLUG (KPT06B106S)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JLLS125)
- INSULTAB Heat Shrink Tubing Kit, Black, 5 Pc (30-PP-105)
- RACO Conn, Flex Ac/Mc, 90, Insul, 2", Mall Irn (3208)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C353)
- Panduit Lugs & Split Bolts