Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 AWG,
Mfr # LCD6-14A-D
Zoro # G2790438
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Blue
- Barrel Length (mm) 20.6
- Tongue Thickness (mm) 2
- Copper Conductor Size (AWG) #6
- Panduit Die Index Number P25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD6-14A-D
- Zoro # G2790438
- UPC # 7498368923
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length (mm) | 20.6 |
Copper Conductor Size (AWG) | #6 |
Tongue Width (mm) | 12.2 |
Stud Hole Size (In.) | 42.826 |
Wire Strip Length (In.) | 42954 |
Barrel Length (In.) | 0.81 |
Stud Hole Size (mm) | 6.4 |
Overall Length (In.) | 2.24 |
Copper Conductor Size (kcmil) | 26.24 |
Wire Strip Length (mm) | 22.2 |
Tongue Width (In.) | 0.48 |
Overall Length (mm) | 56.9 |
Details
Color Code | Blue |
Tongue Thickness (mm) | 2 |
Panduit Die Index Number | P25 |
Burndy Die Index Number | 7 |
Tongue Thickness (In.) | 0.08 |
Stud Hole Spacing (In.) | 0.63 |
Stud Hole Spacing (mm) | 16 |
Product Type | Copper Compression Connectors - Lugs |
Barrel Type | Standard Barrel Length with Inspection Window |
Tongue Type | Standard |
Description
Copper Compression Lug, 2 Hole, #6 AWG, 1/4 (6.4mm) Stud, .63 (16mm) Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 12A, 600V AC, Non-Indicating (LPJ-12SP)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 4.00x4 (F44LSGQR)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPS-RK-3SP)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- ABB C Tap, Gray, 29, Main 6-8, Branch 8-12 (54715)
- Panduit Compression Lugs