Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 Awg,
Mfr # LCC6-38BDW-L
Zoro # G904859633
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Overall Length 3.08 in
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Hole Center to Center 44628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC6-38BDW-L
- Zoro # G904859633
- UPC # 7498334510
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 3.08 in |
Outside Dia. | 0.31 |
Inside Diameter (mm) | 5.58 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 15.7 |
Overall Length (mm) | 78.2 |
Outer Diameter (In.) | 0.31 |
Inside Diameter (In.) | 0.22 |
Overall Length (In.) | 3.08 |
Barrel Length (In.) | 1.07 |
Wire Strip Length (mm) | 28.6 |
Wire Strip Length (In.) | 39448 |
Copper Code Conductor Size (AWG) | 6 |
Stud Hole Size (In.) | 44993 |
Tongue Width (In.) | 0.62 |
Outer Diameter (mm) | 7.87 |
Barrel Length (mm) | 27.2 |
Description
The LCC6-38BDW-L Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 22mm, 4 Holes, Steel (PBGX4)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White (ZB5RTA1)
- HELI-TUBE 1 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 1 C-25)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EN79)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- Panduit Lugs & Split Bolts