Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 Awg,
Mfr # LCC6-14JW-L
Zoro # G204859180
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Hole Center to Center 44565
- Tongue Width - Wire Connector 0.48
- Overall Length 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC6-14JW-L
- Zoro # G204859180
- UPC # 7498344365
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.48 |
Overall Length | 2.36 in |
Barrel Length | 1.07 |
Overall Length (mm) | 59.9 |
Tongue Width (In.) | 0.48 |
Wire Strip Length (mm) | 28.6 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (In.) | 1.13 |
Overall Length (In.) | 2.36 |
Barrel Length (In.) | 1.07 |
Tongue Width (mm) | 12.2 |
Copper Code Conductor Size (AWG) | 6 |
Barrel Length (mm) | 27.2 |
Stud Hole Size (mm) | 6.4 |
Description
Two-hole, long barrel lug with window, #6 AWG wire, 1/4 stud hole, .50 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Set Screw Coupling EMT Conduit, 2 In. (848532)
- HUBBELL GFCI Rceptcle, Hspital, Blk, 20A, 1 HP (SNAPGF83BLK)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack (242255)
- Panduit Lugs & Split Bolts