Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 Awg,
Mfr # LCC6-14EW-L
Zoro # G304859134
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Barrel Length 1.07
- Tongue Width - Wire Connector 0.48
- Overall Length 3.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC6-14EW-L
- Zoro # G304859134
- UPC # 7498390292
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 1.07 |
Tongue Width - Wire Connector | 0.48 |
Overall Length | 3.11 in |
Wire Strip Length (mm) | 28.6 |
Copper Code Conductor Size (AWG) | 6 |
Barrel Length (mm) | 27.2 |
Overall Length (mm) | 79 |
Barrel Length (In.) | 1.07 |
Tongue Width (mm) | 12.2 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (In.) | 1.13 |
Overall Length (In.) | 3.11 |
Tongue Width (In.) | 0.48 |
Description
Two-hole, long barrel lug with window, #6 AWG wire, 1/4 stud hole, 1.25 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Disconnect, M/F, 14 to 16 AWG, Blue, PK100 (10-153P)
- EATON Molded Case Circuit Breaker, EHD Series 15A, 3 Pole, 480V AC (EHD3015)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (HF321N)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGK9)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C320)
- Panduit Lugs & Split Bolts