Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 Awg,
Mfr # LCC6-10BW-L
Zoro # G704858966
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Tongue Width - Wire Connector 0.46
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Overall Length 2.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC6-10BW-L
- Zoro # G704858966
- UPC # 7498379772
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.46 |
Overall Length | 2.52 in |
Barrel Length | 1.07 |
Stud Hole Size (mm) | 4.8 |
Overall Length (mm) | 64 |
Tongue Width (In.) | 0.46 |
Stud Hole Size (In.) | 0.19 |
Wire Strip Length (In.) | 1.13 |
Copper Code Conductor Size (AWG) | 6 |
Barrel Length (mm) | 27.2 |
Tongue Width (mm) | 11.7 |
Overall Length (In.) | 2.52 |
Wire Strip Length (mm) | 28.6 |
Barrel Length (In.) | 1.07 |
Description
Two-hole, long barrel lug with window, #6 AWG wire, #10 stud holes, .75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1/2 in., 90 Degree, EMT (877008)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744-3)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.5" x 50ft- Black (WL-SW-HD-150-50-BK)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- ABB One Hole Lug Compression Connector, 2 AWG (60118)
- Panduit Compression Lugs