Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 Awg,
Mfr # LCC6-10AWF-L
Zoro # G204858985
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Hole Center to Center 0.19
- Tongue Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC6-10AWF-L
- Zoro # G204858985
- UPC # 7498380578
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.57 in |
Tongue Width - Wire Connector | 0.46 |
Barrel Length | 1.07 |
Tongue Width (In.) | 0.46 |
Copper Code Conductor Size (AWG) | 6 |
Stud Hole Size (In.) | 0.19 |
Tongue Width (mm) | 11.7 |
Wire Strip Length (mm) | 28.6 |
Overall Length (In.) | 1.57 |
Wire Strip Length (In.) | 1.13 |
Stud Hole Size (mm) | 4.8 |
Overall Length (mm) | 39.9 |
Barrel Length (mm) | 27.2 |
Barrel Length (In.) | 1.07 |
Description
Two-hole, long barrel lug with window, #6 AWG wire, #10 stud hole, .63 hole spacing, 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.5-R)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A30H30BLP)
- LEVITON LIGHTING CONTROLS RENU COORD SW NAVAJO SAND (RE00R-NS)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 32 A, Reversing: No (3RT20271AP60)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC38)
- Panduit Compression Lugs