Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 AWG F
Mfr # LCDX6-38DH-L
Zoro # G2755480
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Blue
- Overall Length 2.35 in
- Features Corrosion Resistant, 45° Angled Connector
- Class G Copper Flex Conductor Size (AWG) 6
- Class I Copper Flex Conductor Size (AWG) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX6-38DH-L
- Zoro # G2755480
- UPC # 7498342668
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.35 in |
Class G Copper Flex Conductor Size (AWG) | 6 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (mm) | 14 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (mm) | 9.5 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (mm) | 12.2 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (mm) | 15.7 |
Wire Strip Length (In.) | 45185 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Copper Code Conductor Size (AWG) | 6 |
Barrel Length (In.) | 0.48 |
Overall Length (mm) | 59.7 |
Tongue Width (In.) | 0.62 |
Overall Length (In.) | 2.35 |
Description
Copper Compression Lug, 2 Hole, #6 AWG Flex, 3/8 (9.5mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (MT0075A)
- CAMCO MFG INC RV Camco Mfg Inc Rv 15 Amp Male To 30 Amp Female Electrical Adapter 55223 (55223)
- OMRON Emergency Stop Push Button, 22 mm, 2NC, Red (A22E-M-02)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH (F66T172GV)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24D001)
- Panduit Lugs & Split Bolts