Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 Awg F
Mfr # LCDX6-14D-L
Zoro # G104858757
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Hole Center to Center 44565
- Tool Type Compression Connectors - Lugs
- Overall Length 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX6-14D-L
- Zoro # G104858757
- UPC # 7498342662
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.28 in |
Stud Hole Size (mm) | 6.4 |
Tongue Width (In.) | 0.48 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (mm) | 12.2 |
Class G Copper Flex Conductor Size (AWG) | 6 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Overall Length (In.) | 2.28 |
Barrel Length (In.) | 0.48 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Overall Length (mm) | 57.9 |
Wire Strip Length (mm) | 14 |
Stud Hole Size (In.) | 44930 |
Copper Code Conductor Size (AWG) | 6 |
Barrel Length (mm) | 12.2 |
Description
Two-hole, flex lug, #6 AWG wire, 1/4 stud hole, 1 hole spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Toggl (SNAP1201WNA)
- ACROMAG Busworks Modbus Rtu Module I/O Module (913MB-0900)
- QUICKCABLE Primary Wire, 16 Gauge, Brown, 100ft. (230301-100)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-12-6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- NATIONAL HARDWARE J-BOLT ZNC PLT 1/4X6"" (N232-900)
- Panduit Compression Lugs