Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 Awg F
Mfr # LCDX6-14BF-L
Zoro # G604858813
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Overall Length 1.78 in
- Tool Type Compression Connectors - Lugs
- Hole Center to Center 44565
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDX6-14BF-L
- Zoro # G604858813
- UPC # 7498342661
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.78 in |
Tongue Width (mm) | 12.2 |
Barrel Length (In.) | 0.48 |
Stud Hole Size (In.) | 44930 |
Overall Length (In.) | 1.78 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (mm) | 12.2 |
Tongue Width (In.) | 0.48 |
Stud Hole Size (mm) | 6.4 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Overall Length (mm) | 45.2 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Copper Code Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 14 |
Description
Two-hole, flex lug, #6 AWG wire, 1/4 stud hole, .75 hole spacing, 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L35LGGH13)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 2-20R, Black (HBL5552B)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3)
- SQUARE D Fusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 12, 3R (H363AWA)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- ILSCO Copper Split Bolt Connector, Conductor (IK-250-EC)
- Panduit Compression Lugs