Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 Awg F
Mfr # LCDX6-14B-L
Zoro # G904858810
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Overall Length 2.03 in
- Hole Center to Center 44565
- Tool Type Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX6-14B-L
- Zoro # G904858810
- UPC # 7498342659
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.03 in |
Class K Copper Flex Conductor Size (AWG) | 6 |
Overall Length (mm) | 51.6 |
Tongue Width (mm) | 12.2 |
Stud Hole Size (In.) | 44930 |
Barrel Length (In.) | 0.48 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (mm) | 12.2 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Copper Code Conductor Size (AWG) | 6 |
Tongue Width (In.) | 0.48 |
Wire Strip Length (mm) | 14 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Overall Length (In.) | 2.03 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (mm) | 6.4 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Description
Two-hole, flex lug, #6 AWG wire, 1/4 stud hole, .75 hole spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- MIDWEST FASTENER Long Shank Switch Toggle Switches 2PK (65185)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2CB)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- Panduit Compression Lugs