Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 Awg F
Mfr # LCDX6-14AF-L
Zoro # G304858847
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Tool Type Compression Connectors - Lugs
- Hole Center to Center 44565
- Overall Length 1.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX6-14AF-L
- Zoro # G304858847
- UPC # 7498342658
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.66 in |
Class G Copper Flex Conductor Size (AWG) | 6 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (mm) | 12.2 |
Overall Length (mm) | 42.2 |
Stud Hole Size (In.) | 44930 |
Copper Code Conductor Size (AWG) | 6 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (mm) | 12.2 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 14 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (In.) | 0.48 |
Overall Length (In.) | 1.66 |
Class K Copper Flex Conductor Size (AWG) | 6 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (In.) | 0.48 |
Description
Two-hole, flex lug, #6 AWG wire, 1/4 stud hole, .63 hole spacing, 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Insert Nut, 1/4" (FS-7025-1/4 E/G)
- INTERMATIC Timer, Spring Wound, 6 Hr (FD46HW)
- REMKE Conduit Hub, Die Cast Zinc, 3" NPT (WH-8)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY41106)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- QUICKCABLE Wire Cnctr, Size 1 and 2, 45 Deg Lug (6401-525-001FV)
- Panduit Compression Lugs